Select Country and Language Europe, Middle East & Africa / English
Change Country
0759-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0759-001 | P3224-LV Fixed Dome Camera, Day/Night, OptimizedIR, WDR, IK08, Vandal-resistant, P-Iris Vari-focal Lens, 3-10.5mm, Max HDTV 720p or 1MP At 60 fps, Power over Ethernet, Midspan not Included.

  • Manufacturer # 0759-001 | P3224-LV
  • Anixter #630566
Compression Type: MULTIPLE COMPRESSION TYPES
Dome Color: CLEAR
Environment: INDOOR
Form Factor: DOME
Lens Type: VARI-FOCAL
PoE: YES
Position Type: FIXED
Resolution: HDTV 720P
Signal Process: IP
Description

Day/Night fixed dome with support for OptimizedIR with built-in adaptable IR illuminators, and WDR - Forensic Capture. Discreet, dust and IK08 vandal-resistant indoor casing. Vari-focal 2.8-10 mm P-Iris lens, remote focus and zoom. Multiple, individual ly configurable H.264 and Motion JPEG streams; max HDTV 720p or 1MP resolution at 60 fps. Axis' Zipstream technology for reduced bandwidth and storage needs. Video motion detection and active tampering alarm. Memory card slot for optional local video s torage. Power over Ethernet. Midspan not included. Includes mounting bracket for wall/ceiling or junction boxes.

Must be a reseller to purchase this product

This part has been discontinued by the supplier.

Features
  • Multiple H.264 streams
  • Fixed camera supporting CS-mount lenses, with very compact design
  • Power over Ethernet
  • Pixel counter
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items