Select Country and Language Europe, Middle East & Africa / English
Change Country
0761-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0761-001 | P3225-LV Fixed Dome Camera, Day/Night, OptimizedIR, WDR, IK08, Vandal-resistant, P-Iris Vari-focal Lens, 3-10.5mm, Max HDTV 1080p or 2MP At 60 fps, Power over Ethernet, Midspan not Included.

  • Manufacturer # 0761-001 | P3225-LV
  • Anixter #630575
Compression Type: MULTIPLE COMPRESSION TYPES
Dome Color: CLEAR
Environment: INDOOR
Form Factor: DOME
Lens Type: VARI-FOCAL
PoE: YES
Position Type: FIXED
Resolution: HDTV 1080P
Signal Process: IP
Description

AXIS P3225-LV Network Camera is a streamlined fixed dome providing HDTV 1080p video quality. It features a varifocal lens, P-Iris control and remote zoom and focus. The camera is ideal for video surveillance in retail, banking, hotels and other service industries.

The day and night functionality, together with OptimizedIR and P-Iris control, ensures superb image quality in any lighting conditions. WDR - Forensic Capture increases forensic usability by highlighting details in both dark and well-lit areas. Axis' built-in IR solution, OptimizedIR, automatically adapts to the zoom level set at installation, ensuring an evenly illuminated image.

Must be a reseller to purchase this product.

Features
  • HDTV 1080p video quality
  • Remote zoom and focus
  • WDR - Forensic Capture
  • OptimizedIR illumination
  • Axis' Zipstream technology
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items