Select Country and Language Europe, Middle East & Africa / English
Change Country
0761A4/24R3000 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | 0761A4/24R3000 | 24-4P UTP GIGASPEED XL CAT6 DATA X-CONNECT WIRE 760099275

  • Manufacturer # 0761A4/24R3000 | 760099275
  • Anixter #378733
Category: CATEGORY 6
Conductor Size: 23 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 4 PAIR
Family: GIGASPEED XL7
Fire Rating: GENERAL PURPOSE
Jacket Color: Slate (gray)
Market Name: SYSTIMAX SCS
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Sub Family: 1071E CABLE
Type: DATA
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items