0767-001 - AXIS COMMUNICATIONS - C3003-E - | Anixter
0767-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0767-001 | C3003-E Network Horn Speaker

  • Manufacturer # 0767-001 | C3003-E
  • Anixter #617859
Type: HORN
Description

AXIS C 3003 delivers high sound pressure and clear voice in demanding outdoor environments. The self-contained network speaker installs and powers with a single network cable. It integrates in your network video management or VoIP system using SIP and ensures reliability through the Auto Speaker Test.

Must be a reseller to purchase this product.

Features
  • Clear, long-range speech for remote speaking in video surveillance
  • - High sound pressure level (SPL): greater than 121 dB
  • Simple installation with network cable and PoE
  • Compatible with major VMS and SIP-based VoIP systems
  • Ensured reliability with Auto Speaker Test
  • Outdoor-ready (IP66-, IP67- and NEMA 4X-rated)
  • Ability to address individual speaker from anywhere on the network
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items