0776-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0776-001 | P1435-E Fixed IP Camera,Vari-focal 3- 10.5 mm, P-Iris lens, 3.5x Lightfinder, IP66

  • Manufacturer # 0776-001 | P1435-E
  • Anixter #674885
Environment: INDOOR
PoE: YES
Position Type: FIXED
Signal Process: IP
Description

Compact and outdoor-ready HDTV camera for day and night surveillance, IP66-rated, vari-focal 3 10.5 mm P-iris lens. Remote 3.5 x optical zoom and focus. Automatic IR cut filter. Multiple, individually configurable H.264 and Motion JPEG streams; max HDT V 1

Features
  • 1080p HDTV resolution @ 50/60 FPS
  • Lightfinder technology
  • Zipstream technology
  • WDR - Forensic Capture
  • Improved near IR sensitivity - three or more times the sensitivity in the near infrared light region than that of P1425-E/LE
  • Enhanced performance fonalytics (ARTPEC 5)
  • P-iris lens for optimal depth of field, resolution, image contrast and clarity.
  • OptimizedIR, a power-efficient LED technology that provides an adaptable angle of IR illumination, 30
  • meters (100 feet)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items