Select Country and Language Europe, Middle East & Africa / English
Change Country
0800-002 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0800-002 | Q6128-E PTZ Compact Outdoor/Indoor Dome Network Camera, 4K (8MP) Video At 25/30fps, 12x Zoom

  • Manufacturer # 0800-002 | Q6128-E 50HZ
  • Anixter #670490
Environment: INDOOR / OUTDOOR
Lens Type: VARI-FOCAL
PoE: NO
Position Type: FIXED
Signal Process: IP
Description

Must be a reseller to purchase this product.

Features
  • AXIS Sharp Dome Technology
  • AXIS Speed Dry Function
  • Pan Performance Up to 700 Degree per Second
  • Repaintable
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items