0804-24-1000-LC - EXACQ - 8-channel, 2 TB | Anixter
0804-24-1000-LC | EXACQ

EXACQ | 0804-24-1000-LC | 8-channel, 2 TB Hybrid, 8 Analog, 4 IP, START Server LC

  • Manufacturer # 0804-24-1000-LC
  • Anixter #519966
Audio: YES
Capacity: 8 ANALOG CHANNEL AND 4 IP CHANNEL
Mount Type: DESKTOP
Storage Capacity: 1 TERABYTE
Type: HVR
Description

This part is discontinued by supplier. Please use Anixter# 715108 for suggested replacement

The exacqVision LC-Series appliance is a versatile, all-in-one network video surveillance solution with video recording, web and mobile client hosting and local live video display on a single system. The LC-Series hybrid NVR includes 8 or 16 analog channels for instant connection of analog security cameras. This same appliance can host up to 16 IP cameras. The LC-Series IP NVR is designed exclusively for IP cameras and can connect to up to 16 IP cameras per system.

Must be a reseller to purchase this product

This part has been discontinued by the supplier.

Features
  • Includes 4 exacqVision Start IP camera licenses
  • Up to 3 TB storage available per system
  • Add up to 32 cameras per appliance (16 analog and 16 IP cameras)
  • Access live and recorded video on multiple client PCs with free Windows, Mac or Linux client applications
  • Three-year hardware warranty and Three-year software subscription agreement (SSA)
  • All-in-one, cost-effective network video recorder
Specifications
  • Hybrid Compact Desktop NVR Server
  • Hard Drive: 1 TB
  • Analog Inputs: 8
  • Analog Compression: H.264
  • Analog Frame Rate (NTSC): 240
  • Analog Frame Rate (PAL): 200/400
  • Analog Outputs: 1 Mux, BNC
  • Alarm Inputs: 8 (Optional External)
  • Alarm Outputs: 3 TTL, 1 Relay (Optional External)
  • Audio Inputs: 8/16
  • IP Cameras: 4 IP Licenses Included, Expandable To 16 Cameras Per Server (Data Rate Dependent)
  • Pre-Loaded VMS Software: exacqVision Start (Standard), exacqVision Professional or Enterprise Server (Optional)
  • Typical Video Storage Rate: 150 Mbps
  • Local Client Display Rate: 180 fps
  • Maximum Hard Drives: 1 TB
  • Storage Maximum (Internal): 4 TB
  • Server Operating System: Linux Ubuntu 10.04
  • Monitor Output: DVI-D, VGA
  • NIC: 1 x 1 Gbps
  • USB2 Ports: 8 USB 2.0 (2 Front, 6 Rear)
  • Keyboard and Mouse: Mouse and On-Screen Keyboard Included
  • Input Voltage: 120/240 Volt AC, Auto-Sensing
  • Power And Heat: 60 Watt/205 BTU/Hour Maximum; 50 Watt/170 BTU/Hour Typical
  • Operating Temperature: 40 to 95 deg F (4.5 to 35 deg C)
  • Dimension: 10.800 Inch Length x 11.500 Inch Width x 2.500 Inch Height
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items