Select Country and Language Europe, Middle East & Africa / English
Change Country
0804-24-2000-ELP | EXACQ

EXACQ | 0804-24-2000-ELP | Hybrid ELP Pro, 8 in. 240 fps, 2,000 GB

  • Manufacturer # 0804-24-2000-ELP
  • Anixter #550344
Audio: YES
Mount Type: RACK
Storage Capacity: 2 TERABYTES
Type: HVR

1.5U Rack-mount NVR, 8 looped analog inputs @ 240 fps, 4 IP camera licenses (24 max.), exacqVision Professional client, server and web service software, 200 Mbps continuous recording rate, 1 multiplexed monitor output, RS-232/485 serial port, 4 alarm i nputs, 2 alarm outputs, 4 audio inputs, dual Gb NIC, DVI-I, DVI-D, DisplayPort (2 max. simultaneous), DVD, Ubuntu 10.04 linux, keyboard and mouse, 3 year warranty and software updates. Rack mount kit included.

Must be a reseller to purchase this product

This part has been discontinued by the supplier.

  • Up to 40 cameras per server
  • Continuously records up to 200 Mbps of video, audio and data
  • Includes (4) IP camera licenses, expandable to 24 per server, compatible with over 1800 IP cameras
  • Add unlimited servers for greater capacity or dispersed geographic location
  • Easily expand license to record additional high definition IP cameras, easily manage multiple NVRs from a single, unified client
  • Store up to 8 TB storage per server using continuous duty enterprise-class hard drives
  • Linux operating system pre-installed on a solid-state drive, monitor hardware status with the freely distributed exacqVision client
  • Monitor video, audio and data in real time, customizable full-screen video wall, two-way audio, interactive camera maps, data integration from retail systems, access control and more, onscreen display of motion, analytics and alarm events with configurable response
  • Conduct Investigations on recorded video, audio and data, search across multiple video and archive servers seamlessly, powerful thumbnail and timeline search tools, export video in open-standard video formats or as a self-contained player with tamper protection
  • Pre-loaded with exacqVision VMS software for immediate use, view video and manage servers on multiple, view live and recorded video on any browser, iOs, android or Windows phone 8 mobile device
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity

Cannot add any more items