0808-001 - AXIS COMMUNICATIONS - M3047-P - | Anixter
0808-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0808-001 | Ultra-Compact, Indoor Fixed Mini Dome Camera, 6 MP Sensor, Fixed Lens, Zipstream, HDMI, POE, Midspan not included

  • Manufacturer # 0808-001 | M3047-P
  • Anixter #903538
Compression Type: MULTIPLE COMPRESSION TYPES
Form Factor: DOME
PoE: YES
Position Type: FIXED
Signal Process: IP
Description

Ultra-compact, indoor fixed mini dome with 6 MP sensor, fixed lens and tamper-resistant casing for easy mounting on wall or ceiling. Provides 360 Degree/180 Degree overview and dewarped panorama, quad, corner, corridor or digital PTZ views in up to 30 fps. Multiple, individually configurable H.264 and Motion JPEG streams. Client dewarping also supported. Axis' Zipstream technology for reduced bandwidth and storage needs. Video motion detection and active tampering alarm. HDMI output (micro). Memory card slot for optional local video storage. Environment-friendly, PVC-free with recycled plastics. Power over Ethernet. Midspan not included.

Must be a reseller to purchase this product.

Features
  • 360/180 panoramic views in up to 5 MP resolution
  • Ultra-discreet design
  • Easy, flexible installation on wall or ceiling
  • Digital PTZ and multi-view streaming with dewarped views
  • Edge storage with support for microSDHC card
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items