0835-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0835-001 | XF40-Q1765 ATEX IECEX CLCUS Explosion Protected Fixed IP Camera

  • Manufacturer # 0835-001 | XF40-Q1765
  • Anixter #670235
Compression Type: MULTIPLE COMPRESSION TYPES
Lens Type: FIXED
PoE: YES
Position Type: FIXED
Signal Process: IP
Features
  • Explosion-protected 316L stainless steel fixed network camera certified for hazardous areas according to ATEX, IECEx and cLCus. Oxalis housing, Axis 1080p HDTV camera with 18x optical zoom, auto focus and Day/Night mode. Multiple, individually configur able H.264 and Motion JPEG streams; max HDTV 1080p resolution at 25/30 fps. WDR- dynamic contrast. Video motion detection and active tampering alarm. IP66 and IP67 rated and operating temperature in -40C to +60C (-40ºF to +140ºF). Powered by 24 V AC (Power supply not included). Includes a removable sunshield.
  • Must be a reseller to purchase this product.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items