0836-011 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0836-011 | XP40-Q1765 -60C ATEX IECEX CLCUS Explosion Protected PTZ IP Camera

  • Manufacturer # 0836-011 | XP40-Q1765 -60C
  • Anixter #670238
Compression Type: MULTIPLE COMPRESSION TYPES
Lens Type: FIXED
PoE: YES
Position Type: FIXED
Signal Process: IP
Description

Explosion-protected 316L stainless steel PTZ network camera certified for hazardous areas according to ATEX, IECEx and cLCus. Oxalis housing, Axis 1080p HDTV camera with 18x optical zoom, auto focus and Day/Night mode. Endless 360 for both pan and til t and 64 preset positions. Multiple, individually configurable H.264 and Motion JPEG streams; max HDTV 1080p resolution at 25/30 fps. WDR- dynamic contrast. Video motion detection and active tampering alarm. IP66 and IP67 rated and operating temperatur e in -60C to +40C (-76ºF to +104ºF). Powered by 24 V AC (Power supply not included). Includes a removable sunshield.

Must be a reseller to purchase this product.

Features
  • XP40-Q1765 Explosion Protected PTZ Network Camera is Suitable for Onshore, Offshore, Marine and Heavy Industrial Environments
  • It Features a 316L Stainless Steel Housing Certified for Hazardous Areas According to for Example ATEX, IECEX and UL
  • The Housing Prevents any Inside Sparks or Explosions from Escaping and Igniting Gases or Dust in the Surrounding Air
  • XP40-Q1765 Provides Superb Image Quality and Color Fidelity and a High Level of Flexible Integration with Other Equipment, Such as Access Contro l and Fire Alarms
  • It Offers Flexible Remote Accessibility Using any Existing IP Based Networks
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items