Select Country and Language Europe, Middle East & Africa / English
Change Country
0879-010 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0879-010 | One Camera Station Version 5.0 Core Device License

  • Manufacturer # 0879-010
  • Anixter #690979
Compression Type: MULTIPLE COMPRESSION TYPES
Lens Type: FIXED
PoE: YES
Signal Process: IP
Description

Starting from AXIS Camera Station 5.0, each Axis device requires one AXIS Camera Station Core Device or Universal Device license. For third party cameras, one Universal Device license is required for each IP address. Some Axis network cameras contain m ore than one image sensor, they only require one device license.

A maximum of 32 Core Device licenses may be used on a system.

Must be a reseller to purchase this product.

Features
  • Optimized for small- to mid-sized installations
  • Quick system setup and intuitive operation
  • Efficient investigation and high definition identification in up to 4K Ultra HD
  • Extensive support organization
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items