09003050359 | KC INDUSTRIE

KC INDUSTRIE | 09003050359 | 0.5 mm squared, 3 Conductor, ControlFlex CY 300V AC conductor to ground, 500V AC between conductors, color grey, UL/CSA/HAR approved, conductor coding: numbered 1 to 2 and green/yellow ground conductor

  • Manufacturer # 09003050359
  • Anixter #A4AK-C003-UL-CSA-600
Armor: NO
Composite: NO
Conductor Count: 3 CONDUCTOR
Conductor Material: BARE COPPER
Conductor Size: 0.5MM SQUARED OR 1/0.5MM TELEPHONE
Conductor Type: FLEXIBLE
Earth/Ground Wires: NO
Insulation Material: PVC-POLYVINYL CHLORIDE
Product Type: CONTROLFLEX CY TYPES
Screen/Shield Type: BRAID
Screen/Shield: SHIELDED
Voltage Range: 600V
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items