0909-002 - AXIS COMMUNICATIONS - Q6055-E | Anixter
0909-002 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0909-002 | Network Camera, PTZ Dome, MPEG-4/JPEG, 1920 x 1080 HDTV Resolution, F1.6 to F4.41 Autofocus 4.44 to 142.6 MM Lens, 100 to 240 Volt AC, 256 MB RAM, Aluminum Casing, Clear Dome

  • Manufacturer # 0909-002 | Q6055-E 50HZ
  • Anixter #779953
Compression Type: MULTIPLE COMPRESSION TYPES
Environment: OUTDOOR
Form Factor: DOME
Lens Type: VARI-FOCAL/ZOOM
PoE: YES
Position Type: PAN-TILT ZOOM
Resolution: HDTV 1080P
Description

Top performance HDTV 1080p compliant, outdoor-ready, IP66, IK10 and NEMA 4X-rated PTZ dome camera with 32x optical zoom and Zipstream. Arctic Temperature Control enables operation and start up from -50 C to +50 C (-58 F to 122 F). Auto day/night fu nctionality. Continuous 360º rotation and 220º tilt with E-flip. HDTV 1080p (1920x1080)@25 fps, 720P@50fps. Shock detection, autotracking, tour recording and Active Gatekeeper. Power through High PoE only. Highlight compensation. Basic built-in analyti cs: object removed, fence detector, object counter, enter/exit detection, video motion detection. Clear transparent dome cover and High PoE midspan are included. No mounting bracket included (several different accessories available).

Features
  • HDTV 1080P and 32X Optical Zoom
  • Axis Zipstream Technology
  • IP52-Rated Protection Against Dust and Dripping Water Sharp Images Low Bandwidth
  • Analytics Protect Your Bottom Line
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items