0927-001 - AXIS COMMUNICATIONS - P1265 - | Anixter
0927-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0927-001 | Network Camera, PoE Pinhole Sensor, WDR, Multiple Stream, Modular, Indoor, HDTV, 91 Degree FOV, H.264/MJPEG/MPEG4, 1080p Resolution, F2.5 Fixed Focus/Iris 3.7 MM Lens

  • Manufacturer # 0927-001 | P1265
  • Anixter #918935
Compression Type: H.264
PoE: YES
Position Type: FIXED
Resolution: HDTV 1080P
Signal Process: IP
Description

AXIS P1265 Network Camera is a modular camera based on a small-sized main unit (AXIS P12 Mk II) and an AXIS FA1125 Pinhole Sensor Unit that is designed for extremely discreet indoor installations. The camera provides HDTV 1080p resolution, 91 horizont al FoV and WDR - Forensic Capture. Supports multiple streams in H.264 and Motion JPEG, Axis' Zipstream technology for lower bandwidth and storage needs, and edge storage using microSD card. The main unit is powered with PoE. The sensor unit has a built in connector with a detachable cable (8 m/26 ft.) for easy installation and maintenance. Bracket included for mounting behind a thin metal, plastic or glass panel.

Features
  • WDR Forensic Capture
  • Pinhole Lens with 91 Degree Horizontal Field of View
  • Axis Zipstream Technology
  • Power Over Ethernet
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items