0931-001 - AXIS COMMUNICATIONS - Network | Anixter
0931-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0931-001 | Network Camera, PTZ Dome, MPEG-4/JPEG, 1920 x 1080 HDTV Resolution, F1.6 to F4.2 Autofocus 4.3 to 98.9 MM Lens, 100 to 240 Volt AC, 512 MB RAM, Aluminum Casing, Clear Dome

  • Manufacturer # 0931-001
  • Anixter #812076
Compression Type: H.264
Dome Color: CLEAR
Environment: INDOOR / OUTDOOR
Form Factor: DOME
Lens Type: VARI-FOCAL/ZOOM
PoE: YES
Position Type: PAN-TILT ZOOM
Resolution: HDTV 720P
Signal Process: IP
Description

PTZ camera with continues 360 Degrees pan for both indoor and outdoor with 23x optical zoom. HDTV 720p at 25fps (1280x720) in H.264, Motion JPEG and Axis Zipstream and Focus Recall, Day & Night, IP66 and NEMA 4X classification. Advanced Gatekeeper, ful l-size SD-card slot, smoked and clear dome. Mounting brackets and Midspan are not included.

Features
  • Axis P5624-E Mk II PTZ Dome Network Camera is a Cost-Effective, High-Performance HDTV 720P Camera with 23X Optical Zoom
  • Axis P5624-E Mk II Features a Continuous 360 Degree Pan Capability, with No Mechanical Stop, for Fast Camera Repositioning and Smoot h, Continuous Tracking of an Object
  • Axis P5624-E Mk II Features Axis Zipstream Technology, Which Lowers Bandwidth and Storage Requirements by an Average of 50 Percent or More While Keeping the Resolution, Frame Rate and Forensic Details
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items