Select Country and Language Europe, Middle East & Africa / English
Change Country
0937-002 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0937-002 | Camera Station, 4K, 8 Channel, PoE, 3-Year Harware Warranty, Supports Integration Of Third-Party Cameras, Licenses for 8 Channels And Other Necessary System Software Included

  • Manufacturer # 0937-002 | S2008
  • Anixter #779970
Audio: NO
Capacity: 8 CHANNEL
Mount Type: RACK
Storage Capacity: 4 TERABYTES
Type: ACCESSORIES
Description

AXIS Camera Station S2008 Appliance is an eight channel compact desktop Client/ Server including an integrated managed PoE switch validated and tested with Axis products. Preloaded with AXIS Camera Station software with preconfigured AXIS Camera Statio n settings and all other necessary software e.g. Windows 10IoT. Includes 4 TB storage, Universal licenses for 8 channels and three year hardware warranty.Supports up to 4k ultra HD.

Features
  • All-in-one solution with integrated PoE switch
  • Validated with extensive support
  • High-definition surveillance up to 4K
  • AXIS Camera Station included
  • Full compatibility with Axis' products
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items