Select Country and Language Europe, Middle East & Africa / English
Change Country
0938-002 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0938-002 | Camera Station, 4K, 16 Channel, PoE, 3-Year Harware Warranty, Supports Integration Of Third-Party Cameras, Licenses for 16 Channels And Other Necessary System Software Included

  • Manufacturer # 0938-002 | S2016
  • Anixter #779971
Audio: NO
Capacity: 16 CHANNEL
Mount Type: RACK
Storage Capacity: 8 TERABYTES
Type: ACCESSORIES
Description

"AXIS Camera Station S2016 is an out-of-the-box ready compact surveillance appliance with an integrated manageable PoE switch. AXIS S2016 is validated for reliable high-definition surveillance up to 4K. It is preloaded with AXIS Camera Station video ma nagement software with Universal licenses for 16 channels and other necessary system software. It is preconfigured to minimize installation time. AXIS S2016 has validated hardware components and three-year hardware warranty. AXIS Camera Station offers an intuitive user interface and allows users to take full advantage of Axis' wide range of video surveillance cameras and other IP products. It also supports integration of third-party cameras.


Must be a reseller to purchase this product

Features
  • All-in-one solution with integrated PoE switch
  • Validated with extensive support
  • High-definition surveillance up to 4K
  • AXIS Camera Station included
  • Full compatibility with Axis' products
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items