09403000300 | KC INDUSTRIE

KC INDUSTRIE | 09403000300 | 0.75 mm squared, 3 Conductor, ControlFlex YY 300V AC conductor to ground, 500V AC between conductors, color grey, UL/CSA/HAR approved, conductor coding: numbered 1 to 2 and green/yellow ground conductor

  • Manufacturer # 09403000300
  • Anixter #A4AD-C003-UL-CSA-HAR
Armor: NO
Composite: NO
Conductor Count: 3 CONDUCTOR
Conductor Material: BARE COPPER
Conductor Size: 0.75MM SQUARED
Conductor Type: FLEXIBLE
Earth/Ground Wires: NO
Insulation Material: PVC-POLYVINYL CHLORIDE
Jacket Material: PVC-POLYVINYL CHLORIDE
Product Type: CONTROLFLEX YY TYPES
RoHS Compliant: YES
Screen/Shield: UNSHIELDED
Temperature Rating: 90 DEGREES CENTIGRADE
Voltage Range: 300V OR 300/500V
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items