0953-001 - AXIS COMMUNICATIONS - P3225-VE MK | Anixter
0953-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0953-001 | P3225-VE MK II Series Fixed Dome IP Camera, HDTV, 1080p, 3-10.5 mm P-Iris Vari-Focal lens, 30 fps/60 fps (WDR on/off), PoE, Day/Night, IK10 Outdoor Casing, Mounting Bracket

  • Manufacturer # 0953-001 | P3225-VE MK II
  • Anixter #802491
Compression Type: MULTIPLE COMPRESSION TYPES
Form Factor: DOME
PoE: YES
Position Type: FIXED
Signal Process: IP
Description

Day/night fixed dome with support for WDR - Forensic Capture and Lightfinder. IK10 vandal-resistant outdoor casing. Vari-focal 3-10.5 mm P-Iris lens, remote focus and zoom. Multiple, individually configurable H.264 and Motion JPEG streams. HDTV 1080p a t 30 fps with WDR, and up to 60 fps with WDR disabled. Axis' Zipstream technology for reduced bandwidth and storage needs. Video motion detection and active tampering alarm. Memory card slot for optional local video storage. Power over Ethernet. Midspa n not included. Includes mounting bracket for wall/ceiling or junction boxes.

Must be a reseller to purchase this product.

Features
  • Outstanding HDTV quality with WDR - Forensic Capture and Lightfinder
  • Axis' Zipstream technology for reduced bandwidth and storage
  • Easy installation including remote focus and zoom
  • Dust and IK08 impact-resistant indoor models
  • Weather and IK10 impact-ristant outdoor models
  • Remote zoom and focus
  • Outstanding image quality even in total darkness with
  • OptimizedIR for the LV and LVE models
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items