Select Country and Language Europe, Middle East & Africa / English
Change Country
1-0959309-2 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 1-0959309-2 | PC RJ45 C5e F/ UTP LZ SR Rd 1,5m

  • Manufacturer # 1-0959309-2
  • Anixter #428253
Category: CATEGORY 5E
Color: RED
Connector Type: RJ45 TO RJ45
Lengths: 1.5 M : 4.92 FT.
Shielded: F/UTP - FOILED/UNSHIELDED TWISTED PAIR
Type: PATCH CORDS
Description

Cat. 5E according to ISO/IEC 11801 and EN-50173-1 4 Pair stranded F/UTP or SF/UTP cable LSZH sheath Color-matched snagless boots Universal wiring

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items