Select Country and Language Europe, Middle East & Africa / English
Change Country
1-100-06-1-2 | BAHCO

BAHCO | 1-100-06-1-2 | BAHCO 1-100-06-1-2 6" BASTARD HAND FILE C/W ERGO HANDLE

  • Manufacturer # 1-100-06-1-2
  • Anixter #HTFIENFIHAM1500002
Category: FILES
Drive / Blade: FILE - HAND
Grade: CUT - BASTARD
Height / Depth: 16MM
Length: 150MM
Material: STEEL
Product Type: FILE - ENGINEERS
Size / Capacity: NONE
Special Attribute 1: HANDLE - PLASTIC
Width / Diameter: 4MM
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items