Select Country and Language Europe, Middle East & Africa / English
Change Country
1-100-10-3-0 | BAHCO

BAHCO | 1-100-10-3-0 | BAHCO 1-100-10-3-0 10" SMOOTH HAND FILE

  • Manufacturer # 1-100-10-3-0
  • Anixter #HTFIENFIHAM2500000
Category: FILES
Drive / Blade: FILE - HAND
Grade: CUT - SMOOTH
Height / Depth: 5.5MM
Length: 250MM
Material: STEEL
Product Type: FILE - ENGINEERS
Size / Capacity: NONE
Width / Diameter: 25MM
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items