1-101013-4 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 1-101013-4 | 24-PORT PANEL RJ45 110 MOD T568A/B CAT5 NETCONNECT PRELOADED 2U

  • Manufacturer # 1-101013-4
  • Anixter #511750
Category: CAT 5
Color: WHITE
Number of Ports: 24
Rack Units: 2
Termination: 110-MOD
Wiring: A/B UNIVERSAL
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items