1-110-08-1-0 | BAHCO

BAHCO | 1-110-08-1-0 | BAHCO 1-110-08-1-0 8" BASTARD FLAT FILE

  • Manufacturer # 1-110-08-1-0
  • Anixter #HTFIENFIFLM2000002
Category: FILES
Drive / Blade: FILE - FLAT
Grade: CUT - BASTARD
Height / Depth: 20MM
Length: 200MM
Material: STEEL
Product Type: FILE - ENGINEERS
Size / Capacity: NONE
Width / Diameter: 5MM
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items