1-1116410-1 | COMMSCOPE

COMMSCOPE | 1-1116410-1 | Work Area Outlets; Module SL Series Series Style: Blank Blank Configuration Unit Height: 1

  • Manufacturer # 1-1116410-1
  • Anixter #401240
Color: ALMOND
Number of Ports: 2
Specifications
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Product Type Features.Color: Electric Ivory
  • Mechanical Attachment.Configuration: Blank
  • Product Type Features.Product Type: Module
  • Other.Industry: Enterprise Network Solutions
  • Product Type Features.Industry Application: NETCONNECT
  • Product Type Features.Series: SL Series
  • Body Features.Mount Type: SL Series Faceplates
  • Configuration Features.Unit Height: 1
  • Product Type Features.Style: Blank
  • Body Features.Number of Fiber Count: 2
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items