Select Country and Language Europe, Middle East & Africa / English
Change Country

COMMSCOPE (FORMERLY TE CONN) | 1-1116412-1 | Blank Insert Electric Ivory

  • Manufacturer # 1-1116412-1
  • Anixter #330125
Color: IVORY
Modular Size: 1

AMP NETCONNECT SL Series Tool-less Category 5e slim-profile jacks are compatible with Vision Series Outlets, SL Series Outlets, and FLEX-MODE modular furniture faceplates. The SL Tool-less jacks terminate with common pliers and the hinged stuffer cap simplifies assembly. Universal wiring for T568A/B. Shielded jacks and jacks with dust covers are also available.

  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Product Type Features.Color: Electric Ivory
  • Mechanical Attachment.Configuration: Blank
  • Product Type Features.Product Type: Insert
  • Product Type Features.Number of Ports: 1
  • Other.Industry: Enterprise Network Solutions
  • Product Type Features.Industry Application: NETCONNECT
  • Product Type Features.Series: SL Series
  • Product Type Features.Style: Blank
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity

Cannot add any more items