Select Country and Language Europe, Middle East & Africa / English
Change Country
1-1116697-1 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 1-1116697-1 | Work Area Outlets; Modular Jack Box 110Connect Series, SL Series Series 1 Ports Unloaded Configuration Mount Type: Surface Mount

  • Manufacturer # 1-1116697-1
  • Anixter #358792
Color: IVORY
Gang: 1
Loaded: NO
Mounting: SURFACE MOUNT
Number of Ports: 1
Specifications
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Product Type Features.Color: Electric Ivory
  • Mechanical Attachment.Configuration: Unloaded
  • Product Type Features.Product Type: Modular Jack Box
  • Product Type Features.Number of Ports: 1
  • Other.Industry: Enterprise Network Solutions
  • Product Type Features.Industry Application: NETCONNECT
  • Body Features.Accepts: 110Connect Unshielded Modular Jacks, SL Series Unshielded Modular Jacks
  • Product Type Features.Series: 110Connect, SL Series
  • Body Features.Mount Type: Surface Mount
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items