Select Country and Language Europe, Middle East & Africa / English
Change Country
1-1278414-2 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 1-1278414-2 | MT-RJ WORKSTATION JACK 50/125 10GBIT XG 39MM,W/DUST CAP & ACTUATOR KEY BEIGE

  • Manufacturer # 1-1278414-2
  • Anixter #279031
Color: BEIGE
Fiber Type: 50/125
Loaded: YES
Number of Ports: 1
Termination: MTRJ
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items