1-1375055-0 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 1-1375055-0 | Cable Mounted Jacks; Connector - Modular SL Series Series Jack Type: RJ45 8 Positions Wiring Pattern: Universal

  • Manufacturer # 1-1375055-0
  • Anixter #252024
Category: CATEGORY 6
Color: VIOLET
Number of Ports: 1
Termination: 110
Wiring: A/B UNIVERSAL
Specifications
  • Product Type Features.Keyed: No
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Body Features.Number of Positions: 8
  • Packaging Features.Packaging Method: Poly Bag
  • Housing Features.UL Flammability Rating: UL 94V-0
  • Housing Features.Housing Color: Violet
  • Product Type Features.Product Type: Connector - Modular
  • Packaging Features.Packaging Quantity: 1
  • Other.Comment: With strain relief.
  • Electrical Characteristics.Shielded: No
  • Product Type Features.Series: SL Series
  • Body Features.Mount Type: Panel Mount
  • Product Type Features.Performance Category: Cat 6
  • Product Type Features.Wiring Pattern: Universal
  • Housing Features.Housing Material: Polycarbonate
  • Contact Features.Contact Base Material: Beryllium Copper
  • Body Features.Wire Range (Solid) (mm [AWG]): 22-24
  • Body Features.Wire Range (Stranded) (mm [AWG]): 24-26
  • Contact Features.Contact Plating, Mating Area, Material: Gold
  • Product Type Features.Termination Style: 110 Style Punch-Down
  • Body Features.Conductor O.D. (mm [in]): 1.45 [0.057]
  • Body Features.NETCONNECT Select System: No
  • Product Type Features.Jack Type: RJ45
  • Body Features.110 Block Material: Polycarbonate
  • Configuration Features.Dust Cover: Without
  • Contact Features.Contact Plating, Mating Area, Thickness (m [in]): 1.27 [50]
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items