Select Country and Language Europe, Middle East & Africa / English
Change Country

COMMSCOPE (FORMERLY TE CONN) | 1-1479504-1 | Work Area Outlets; Mounting Strap SL Series Series Style: Decorator Style 4 Ports Unloaded Configuration

  • Manufacturer # 1-1479504-1
  • Anixter #397542
Color: IVORY
Gang: 2
Loaded: NO
Number of Ports: 4
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Product Type Features.Color: Electric Ivory
  • Mechanical Attachment.Configuration: Unloaded
  • Product Type Features.Product Type: Mounting Strap
  • Product Type Features.Number of Ports: 4
  • Other.Industry: Enterprise Network Solutions
  • Product Type Features.Industry Application: NETCONNECT
  • Product Type Features.Orientation: Vertical
  • Body Features.Accepts: SL Series Multimedia Inserts, SL Series Multimedia Jacks, SL Series Shielded Modular Jacks, SL Series Unshielded Modular Jacks, XG Category 6 AMP-TWIST Modular Jacks
  • Body Features.Port Style: Straight
  • Product Type Features.Series: SL Series
  • Identification Marking.Labeling Options: Yes
  • Body Features.Mount Type: Decorator Faceplates
  • Product Type Features.Style: Decorator Style
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity

Cannot add any more items