1-1479603-5 | COMMSCOPE

COMMSCOPE | 1-1479603-5 | Cable Assemblies; Industry Standard Cable Assembly Category Cable Assembly Type: Shielded Modular Plug Category 5e Cable Assembly Sub-Type Data and Phone Application Assembly Type: Etherseal Plug to Etherseal Plug

  • Manufacturer # 1-1479603-5
  • Anixter #278670
Category: CATEGORY 5E
Color: GREY
Connector Type: RJ45 TO RJ45
Lengths: 15 FT. : 4.57 M
Shielded: S/FTP - SCREENED/FOILED TWISTED PAIR
Type: PATCH CORDS
Specifications
  • Housing Features.Flammability Rating Type: CMR
  • Product Type Features.Keyed: No
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Product Type Features.Cable Assembly Sub-Type: Category 5e
  • Operation/Application.Application: Data and Phone
  • Body Features.Length (M [ft]): 4.57 [15.00]
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Body Features.Halogen Free: No
  • Product Type Features.Cable Assembly Type: Shielded Modular Plug
  • Product Type Features.Wire Size (mm [AWG]): 24
  • Product Type Features.Color: Gray
  • Product Type Features.Cable Assembly Category: Industry Standard
  • Product Type Features.Assembly Type: Etherseal Plug to Etherseal Plug
  • Mechanical Attachment.Configuration: Double Ended
  • Body Features.Number of Positions: 4 Pair
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items