Select Country and Language Europe, Middle East & Africa / English
Change Country
1-1499515-7 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 1-1499515-7 | CABLE ASSEMBLY MRJ-21/MRJ-21 CAT 5E UTP CMR PRE-TERMIN. 17M 180DEG BACKSHELL FT4

  • Manufacturer # 1-1499515-7
  • Anixter #318595
Category: CATEGORY 5E
Color: GREY
Connector Type: MRJ21 TO MRJ21
Lengths: 17 M : 55.77 FT.
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: PATCH CORDS
Description

This part is discontinued by supplier with no suggested replacement.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items