1-1644076-4 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 1-1644076-4 | PATCHCORD UTP 24-4PR STRANDED CAT5E T568A/B 1 7,5 M LSZH WHITE

  • Manufacturer # 1-1644076-4
  • Anixter #385758
Category: CATEGORY 5E
Color: WHITE
Connector Type: RJ45 TO RJ45
Lengths: 7.5 M : 24.61 FT.
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: PATCH CORDS
Description

Category 5E according to ISO/IEC 11801 and EN-50173-1 4 Pair stranded U/UTP cable LSZH sheath Color-matched snagless boots Universal wiring other lengths and colors on request

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items