Select Country and Language Europe, Middle East & Africa / English
Change Country
1-1671143-1 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 1-1671143-1 | MRJ21 48-Port 10/100/1000AMP Hi-D Angled Panel, 1U, 48 X RJ45, 8 X MRJ21

  • Manufacturer # 1-1671143-1
  • Anixter #384756
Category: CAT 6
Color: BLACK
Number of Ports: 48
Rack Units: 1
Wiring: A/B UNIVERSAL
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items