Select Country and Language Europe, Middle East & Africa / English
Change Country
1-1671157-2 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 1-1671157-2 | Hi-D 6 block Angled Patch Panel (STP)

  • Manufacturer # 1-1671157-2
  • Anixter #364286
Color: BLACK
Number of Ports: 24
Rack Units: 1
Description

19" 1 U angled modular Patch Panel to be equiped with different Slim Line jacks Adjustable & removable rear cable bracket incl. easy to use cable organizing CaRe-clips AMP HI-DXT includes cable managers Including grounding bolt Color: black (Ral 9005)

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items