Select Country and Language Europe, Middle East & Africa / English
Change Country
1-1671229-5 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 1-1671229-5 | AMPtrac 12-F MPOptimate To Lcquick Fit Snap-In CasetteOM4 mm Pairs Flipped

  • Manufacturer # 1-1671229-5
  • Anixter #496090
Connector Type: MPO - LC
Fiber Type: OM4
Number of Fibers: 12 FIBER
Type: MODULES
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items