Select Country and Language Europe, Middle East & Africa / English
Change Country
1-1671660-1 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 1-1671660-1 | Q- Jack, STP, CAT 6A, 12 Per Package

  • Manufacturer # 1-1671660-1
  • Anixter #534077
Category: CATEGORY 6A
Color: SILVER
Number of Ports: 1
Termination: IDC
Wiring: A/B UNIVERSAL
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items