Select Country and Language Europe, Middle East & Africa / English
Change Country
1-1711079-2 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 1-1711079-2 | Cable Assemblies; Industry Standard Cable Assembly Category Cable Assembly Type: Modular Plug, RJ45 Category 6 Cable Assembly Sub-Type Data and Phone Application Assembly Type: 8 Position Plug to 8 Position Plug

  • Manufacturer # 1-1711079-2
  • Anixter #424368
Category: CATEGORY 6
Color: BLUE
Connector Type: RJ45 TO RJ45
Lengths: 1.5 M : 4.92 FT.
Shielded: S/FTP - SCREENED/FOILED TWISTED PAIR
Type: PATCH CORDS
Description

Cat. 7 S/FTP stranded cable LSZH sheath Color-matched snagless boots Universal B-wiring

Specifications
  • Housing Features.Flammability Rating Type: LSZH
  • Product Type Features.Keyed: No
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Product Type Features.Cable Assembly Sub-Type: Category 6
  • Operation/Application.Application: Data and Phone
  • Body Features.Length (M [ft]): 1.50 [4.921]
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Body Features.Halogen Free: No
  • Product Type Features.Cable Assembly Type: Modular Plug, RJ45
  • Product Type Features.Wire Size (mm [AWG]): 26
  • Product Type Features.Color: Blue
  • Product Type Features.Cable Assembly Category: Industry Standard
  • Product Type Features.Assembly Type: 8 Position Plug to 8 Position Plug
  • Mechanical Attachment.Configuration: Double Ended
  • Body Features.Number of Positions: 4 Pair
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items