Select Country and Language Europe, Middle East & Africa / English
Change Country
1-1711774-0 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 1-1711774-0 | Cable Assembly, CAT5E, U/F/ UTP Lszmj21-Mj21(Right Angled) LSZH white Jacket, 10Mt

  • Manufacturer # 1-1711774-0
  • Anixter #534138
Category: CATEGORY 5E
Color: WHITE
Connector Type: RJ21 TO RJ21
Lengths: 10 M : 32.81 FT.
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: TRUNK CABLES
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items