1-1711815-0 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 1-1711815-0 | PC RJ45 C6a S/ FTP LZ SR White 10, 0m

  • Manufacturer # 1-1711815-0
  • Anixter #429648
Category: CATEGORY 6A
Color: WHITE
Connector Type: RJ45 TO RJ45
Lengths: 10 M : 32.81 FT.
Shielded: S/FTP - SCREENED/FOILED TWISTED PAIR
Type: PATCH CORDS
Description

Exceeds Cat. 6A performance suitable for 10Gb/s data transmission Compliant to ISO/IEC 11801 and EN 50173-1 Cat. 7 S/FTP stranded cable LSZH sheath Color-matched snagless boots Universal B-wiring

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items