Select Country and Language Europe, Middle East & Africa / English
Change Country
1-1711816-3 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 1-1711816-3 | PC RJ45 C6a S/ FTP LZ SR Bl 2,5m

  • Manufacturer # 1-1711816-3
  • Anixter #478141
Category: CATEGORY 6A
Color: BLUE
Connector Type: RJ45 TO RJ45
Lengths: 2.5 M : 8.2 FT.
Shielded: S/FTP - SCREENED/FOILED TWISTED PAIR
Type: PATCH CORDS
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items