Select Country and Language Europe, Middle East & Africa / English
Change Country
1-1711825-4 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 1-1711825-4 | Consolidation Point Cable RJ45 Plug To AMP-Twist 6As Jack F/FTP, LSZH, 7.5M

  • Manufacturer # 1-1711825-4
  • Anixter #448115
Category: CATEGORY 6A
Color: WHITE
Connector Type: PLUG MODULES TO JACK MODULES
Lengths: 7.5 M : 24.61 FT.
Shielded: F/FTP - FOILED/FOILED TWISTED PAIR
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items