Select Country and Language Europe, Middle East & Africa / English
Change Country
1-1711826-0 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 1-1711826-0 | PC RJ45 Cl Ea F/ FTP LZ SO White 10, 0m

  • Manufacturer # 1-1711826-0
  • Anixter #421069
Category: CATEGORY 6A
Color: WHITE
Connector Type: RJ45 TO RJ45
Lengths: 10 M : 32.81 FT.
Shielded: S/FTP - SCREENED/FOILED TWISTED PAIR
Type: PATCH CORDS
Description

CAT 6A F/FTP DOUBLE-ENDED SOLID CORE 10M LSZH

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items