1-1859247-0 | COMMSCOPE

COMMSCOPE | 1-1859247-0 | Cable Assemblies; Industry Standard Cable Assembly Category Cable Assembly Type: Modular Plug Category 6 Cable Assembly Sub-Type Data and Phone Application Assembly Type: 8 Position Plug to 8 Position Plug

  • Manufacturer # 1-1859247-0
  • Anixter #441422
Boot Color: Blue
Category: CATEGORY 6
Color: BLUE
Connector Type: RJ45 TO RJ45
Family: NETCONNECT
Length (ft.): 10
Lengths: 10 FT. : 3.05 M
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Sub Family: PATCH CORD
Type: PATCH CORDS
Description

This part has been discontinued by the supplier.

Specifications
  • Housing Features.Flammability Rating Type: Non-Plenum (CM Rated)
  • Product Type Features.Keyed: No
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Product Type Features.Cable Assembly Sub-Type: Category 6
  • Operation/Application.Application: Data and Phone
  • Body Features.Length (M [ft]): 3.048 [10.00]
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Body Features.Halogen Free: No
  • Product Type Features.Cable Assembly Type: Modular Plug
  • Product Type Features.Wire Size (mm [AWG]): 24
  • Product Type Features.Color: Blue
  • Product Type Features.Cable Assembly Category: Industry Standard
  • Product Type Features.Assembly Type: 8 Position Plug to 8 Position Plug
  • Mechanical Attachment.Configuration: Double Ended
  • Body Features.Number of Positions: 4 Pair
  • Product Type Features.Termination Method to Wire/Cable: Crimp
  • Contact Features.Contact Size: 16
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items