1-2153140-0 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 1-2153140-0 | 10 Meter Sigma-Link Quick-Fit Cable Assembly, Class E-PL, Bundle of 6 x 4-pair Solid Category 6 U/UTP Cables, LSZH, White Jacket

  • Manufacturer # 1-2153140-0
  • Anixter #549827
Category: CATEGORY 6
Color: WHITE
Lengths: 10 M : 32.81 FT.
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: HARNESSES
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items