Select Country and Language Europe, Middle East & Africa / English
Change Country
1-2160608-0 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 1-2160608-0 | 10 Meter MPOptimate Trunk Cable, MPO to MPO, 24-Fibers, OM4 Multimode Fiber, Straight, Type A Wiring, LSZH, Aqua Jacket

  • Manufacturer # 1-2160608-0
  • Anixter #549828
Connector Type: MPO - MPO
Fiber Type: OM4
Length: 35 M : 114.83 FT.
Number of Fibers: 24 FIBER
Type: TRUNK CABLES
Description

Demand for bandwidth and storage is expanding at a breathtaking rate within the data center, which means that the environment is rapidly evolving, making the impact on data center design and management profound.

Networks will need to be ready to migrate from 10 to 40 to 100 GbE speeds dynamically, whilst data center managers and designers need to be able to manage this migration to maximize efficiency and responsiveness while minimizing cost.

Preparing for this trend demands a simple yet robust migration pathway.

As part of CommScope's data center solution, the 24 Fiber MPOptimate system enables such a plan, supporting the migration of increasing data speeds required to support the next generation of servers, storage and switching platforms.

Features
  • Low-loss 24 fiber MPOptimate modules
  • Fast interfacing, "trouble free" of gender and polarity issues
  • Low loss 24 fiber MPOptimate trunks
  • Supporting 10/40/100GbE throughput
  • A single trunking format that can be replicated and upgraded simply and flexibly
  • Pre-engineered paths and polarity
  • 24 Fiber trunk systems offer higher fiber utilization versus 12 fiber trunk systems
  • Fewer trunks: less containment space needed leading to lower initial build costs.
  • Fewer connections: faster time to turn up circuits
  • Fewer components
  • Standardized practices for design, installation, documentation and troubleshooting polarity
  • Each product is individually tested to ensure that it's performance meets or exceeds the required standard. The test results are supplied with each product.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items