1-230-10-3-3 | BAHCO

BAHCO | 1-230-10-3-3 | BAHCO 1-230-10-3-2 10" SMOOTH ROUND FILE C/W ERGO HANDLE

  • Manufacturer # 1-230-10-3-3
  • Anixter #HTFIENFIROM2500002
Category: FILES
Drive / Blade: FILE - ROUND
Grade: CUT - SMOOTH
Height / Depth: 10MM
Length: 250MM
Material: STEEL
Product Type: FILE - ENGINEERS
Size / Capacity: NONE
Special Attribute 1: HANDLE - PLASTIC
Width / Diameter: NONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items