1-480702-0 | TE-ENERGY

TE-ENERGY | 1-480702-0 | .250" Centerline, 600 V, 19 - 36 A max; Connector Universal MATE-N-LOK Product Line Housing Connector Style: Plug Contact Type: Pin or Socket

  • Manufacturer # 1-480702-0
  • Anixter #127996
Type: COPPER - OTHER
Specifications
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Product Type Features.Color: Natural
  • Body Features.Number of Positions: 4
  • Packaging Features.Packang Method: One Piece Housing
  • Housing Features.UL Flammability Rating: UL 94V-2
  • Mechanical Attachment.Mating Retention Type: Positive Lock
  • Body Features.Centerline (mm [in]): 6.35 [0.250]
  • Housing Features.Connector Style: Plug
  • Body Features.Mating Retion: With
  • Product Type Features.Product Type: Connector
  • Contact Features.Contact Type: Pin or Socket
  • Product Type Features.Connector Type: Housing
  • Product Type Features.Product Line: Universal MATE-N-LOK
  • Housing Features.Housing Material: Nylon
  • Prt Type Features.Mount: Free Hanging
  • Electrical Characteristics.Current Rating (A): 19
  • Body Features.Contact Diameter (mm [in]): 2.13 [0.084]
  • Electrical Characteristics.Voltage (V AC): 600
  • Contact Features.Sealable: Yes
  • Electrical Characteristics.Higurrent: No
  • Contact Features.Contact Layout: In-Line
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items