Select Country and Language Europe, Middle East & Africa / English
Change Country
1-5229913-1 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 1-5229913-1 | Champ Conn 25Pr Kit Female Black For 24/26Awg 90 Deg Hood with Dust Cover RoHS

  • Manufacturer # 1-5229913-1
  • Anixter #332786
AWG: 24
Cable Diameter (in.): 0.350-0.425
RoHS Compliant: YES
Type: TELCO 25 PR
Vendor No.: 1-229913-1
_Color: Black
Specifications
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Product Type Features.Color: Black
  • Body Features.Number of Positions: 50
  • Packaging Features.Packaging Method: Individual Kit
  • Mechanical Attachment.Panel Mount Retention: Without
  • Product Type Features.Product Type: Kit
  • Body Features.Cable Outer Diameter (mm [in]): 8.89 10.80 [0.350 0.425]
  • Electrical Characteristics.Shielded: No
  • Product Type Features.Product Category: Connectors
  • Product Type Features.Wire/Cable Type: 7 Strand, Solid
  • Product Type Features.Gender: Receptacle
  • Product Type Features.Kit Type: Connector Kit
  • Product Type Features.Profile: Standard
  • Body Features.Wire Range (Solid) (mm [AWG]): 0.51-0.40 [24-26]
  • Product Type Features.Connector Classification: IDC
  • Housing Features.Housing Color Dot Designation: Blue
  • Body Features.Wire Range (Stranded) (mm [AWG]): 0.20 [24]
  • Product Type Features.Slot Type Letter Code: B
  • Product Type Features.Mating Connector Lock: Without
  • Contact Features.Contact Plating, Mating Area, Material: Gold (30), Gold Flash over Palladium Nickel
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items